- Needle Scalers
- 1" Stroke
- 1" Bore
- 12,000 Blows per Minute
- 90 psi Pressure
features
- Quick release spring for needle replacement
- All steel construction for durability
- Very smooth operation with optimum control
- Works perfectly on uneven surfaces
- Best for removal of rust, paint and scale on flat or irregular surfaces
| BPM | 12,000 |
| Hose Size | 0.375 in |
| Air Consumption | 12 ft3/min |
| Air Consumption [Average] | 3 ft3/min |
| Control Type | Lever Throttle |
| Handle Type | Straight Handle |
| Pressure | 90 psi |
| Inlet Size | 1/4 in NPT |
| Length | 9.800 in |
| Weight | 2.7 LB |
| EAN or UPC | 722470205388 |

