- Needle Scaler, Straight, 3700 bpm USA
| NPTF Size | 1/4 in |
| Type | Needle Scaler |
| Stroke Length [Max] | 2 1/2 in |
| Blows/Impacts Per Minute | 3700 blows/min |
| Weight | 8.593 LB |
| EAN or UPC | 722470016908 |
| NPTF Size | 1/4 in |
| Type | Needle Scaler |
| Stroke Length [Max] | 2 1/2 in |
| Blows/Impacts Per Minute | 3700 blows/min |
| Weight | 8.593 LB |
| EAN or UPC | 722470016908 |