- Belt Sander, 3/8"-13" Belt, 16,000 rpm
applications
- Light grinding, sanding and deburring
features
- Head rotates 180º for operating convenience and comfort
- Variable-speed throttle for positive control
- Integral belt tracking keeps sanding belt in place
| Air Consumption [Max] | 18 ft3/min |
| Air Consumption [Average] | 4.5 ft3/min |
| Sanding Pad Size | 3/8 in x 13 in |
| HP [Max] | 1/4 hp |
| Type | Belt |
| Length [Max] | 11 in |
| NPTF Size | 1/4 in |
| Rotation Speed [Max] | 16000 rpm |
| Weight | 6.138 LB |
| EAN or UPC | 722470012092 |

