- Belt Sander, 3/16"-21 14" Belt, 12,000 rpm
applications
- Light grinding, sanding and deburring
features
- Head rotates 180º for operating convenience and comfort
- Variable-speed throttle for positive control
- Integral belt tracking keeps sanding belt in place
| Air Consumption [Max] | 20 ft3/min |
| Air Consumption [Average] | 5 ft3/min |
| Type | Belt |
| Length [Max] | 19.5 in |
| Sanding Pad Size | 13/16 in x 21 1/4 in |
| Rotation Speed [Max] | 12000 rpm |
| HP [Max] | 0.300 hp |
| NPTF Size | 1/4 in |
| Weight | 10.23 LB |
| EAN or UPC | 722470015833 |

