- Pencil Grinder, 1/8' Spindle, 54,000 rpm
applications
- Precision grinding in mold and die maintenance
features
- Double front bearing spindle for smooth operation and durability
- Roll throttle and small-diameter grip for constant speed and operator control
- Supplied complete with coaxial hose assembly
- Rear exhaust keeps work area clean from cuttings
| Collet Size | 1/8 in |
| Air Consumption [Max] | 16 ft3/min |
| Type | Grinder |
| Length [Max] | 5.25 in |
| Rotation Speed [Max] | 54000 rpm |
| Air Consumption [Average] | 4 ft3/min |
| NPTF Size | 1/4 in |
| HP [Max] | 1/4 hp |
| Weight | 2.046 LB |

