- 1/4' Mini Die Grinder, 25,000 rpm
applications
- General, light-duty, intermittent grinding and deburring
features
- Compact design and lightweight reduce operator fatigue
- Safety lock-off throttle
- Rear exhaust keeps work area clean from cuttings
| NPTF Size | 1/4 in |
| Length [Max] | 6 in |
| Type | Grinder |
| Rotation Speed [Max] | 25000 rpm |
| HP [Max] | 0.300 hp |
| Collet Size | 1/4 in |
| Air Consumption [Max] | 16 ft3/min |
| Air Consumption [Average] | 4 ft3/min |
| Weight | 2.046 LB |

