- Belt Sander, 1/2"-12" Belt, 20,000 rpm
applications
- Light grinding, sanding, deburring and engine port work
features
- Head rotates 360º for operating convenience and comfort
- Interchangeable contact arms maximize operational capability
- Safety lock-off throttle
- Ergonomically designed side handle and grip for comfort and control
- Swivel air inlet and built-in silencing for noise control
| Type | Belt |
| Length [Max] | 12 in |
| Rotation Speed [Max] | 20000 rpm |
| Sanding Pad Size | 1/2 in x 12 in |
| Air Consumption [Average] | 4 ft3/min |
| NPTF Size | 1/4 in |
| HP [Max] | 1/4 hp |
| Air Consumption [Max] | 16 ft3/min |
| Weight | 5.524 LB |
| EAN or UPC | 722470192220 |

