- Belt Sander, 3/4"-18 Belt, 18,000 rpm
applications
- Light grinding, sanding, deburring and engine port work
features
- Head rotates 360º for operating convenience and comfort
- Interchangeable contact arms maximize operational capability
- Safety lock-off throttle
- Ergonomically designed side handle and grip for comfort and control
- Swivel air inlet and built-in silencing for noise control
| Air Consumption [Average] | 4 ft3/min |
| HP [Max] | 0.300 hp |
| Sanding Pad Size | 3/4 in x 18 in |
| NPTF Size | 1/4 in |
| Rotation Speed [Max] | 18000 rpm |
| Air Consumption [Max] | 16 ft3/min |
| Type | Belt |
| Length [Max] | 15.35 in |
| Weight | 0.0 LB |

