- Belt Sander Kit
- 3/4"-18" Belt
- 18,000 rpm
- 3/8" Hose
- .3 hp Motor
applications
- Light grinding, sanding, deburring and engine port work
features
- Swivel air inlet and built-in silencing for noise control
- Head rotates 360º for operating convenience and comfort
- Interchangeable contact arms maximize operational capability
- Safety lock-off throttle
- Ergonomically designed side handle and grip for comfort and control
| Rotation Speed | 18000 rpm |
| Length | 15.350 in |
| Air Consumption [Average] | 4 ft3/min |
| NPTF Size | 1/4 in |
| Sanding Pad Size | 3/4 in x 18 in |
| Air Consumption [Max] | 16 ft3/min |
| Weight | 6.0 LB |
| EAN or UPC | 722470192251 |

