Skip to content Skip to navigation menu
1/4" Straight Die Grinder

UT8725

1/4" Straight Die Grinder
Item #101395514
  • 1/4" Die Grinder, Straight, 23,000 rpm USA
1/4" Straight Die Grinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" Die Grinder, Straight, 23,000 rpm USA

features

  • Powerful 2/3 hp motor
  • Rear exhaust
  • Polyurethane housing cover to reduce vibration
  • Made in the USA
Rotation Speed [Max] 23000 rpm
Type Die Grinder
Weight 3.069 LB
EAN or UPC 722470014256
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison