- 1/4" Die Grinder, Extended, 22,000 rpm Rear Exhaust
features
- Motor with ultimate stall resistance
- Safety lock-off throttle
- Rear exhaust keeps work area clean from cuttings
- Precision engineered
- Advanced, ergonomically-designed handle with "Softouch" coating offers ultimate comfort and reduced vibration
includes
- Continuous, heavy-duty grinding
| Type | Die Grinder |
| Air Consumption [Average] | 5.5 ft3/min |
| Air Consumption [Max] | 22 ft3/min |
| Rotation Speed [Max] | 22000 rpm |
| HP [Max] | 0.900 hp |
| NPTF Size | 1/4 in |
| Collet Size | 1/4 in |
| Weight | 2.046 LB |
| EAN or UPC | 722470191070 |

