- 1/4" Die Grinder, Straight
applications
- Continuous, heavy-duty grinding
features
- Motor with ultimate stall resistance
- Safety lock-off throttle
- Rear exhaust keeps work area clean from cuttings
- Precision engineered
- Advanced, ergonomically-designed handle with "Softouch" coating offers ultimate comfort and reduced vibration
| Air Consumption [Average] | 5.5 ft3/min |
| Type | Die Grinder |
| Collet Size | 1/4 in |
| Air Consumption [Max] | 22 ft3/min |
| NPTF Size | 1/4 in |
| Length [Max] | 6.1 in |
| Rotation Speed [Max] | 22000 rpm |
| HP [Max] | 0.900 hp |
| Weight | 1.432 LB |

