- 1/4' Die Grinder, Straight, 20,000 rpm, USA
features
- Impact-resistant nylon handle
- Two-piece collet for low spindle run-out
- Made in the USA
| Length [Max] | 6.75 in |
| Air Consumption [Average] | 4.5 ft3/min |
| Type | Die Grinder |
| Rotation Speed [Max] | 20000 rpm |
| Air Consumption [Max] | 18 ft3/min |
| NPTF Size | 1/4 in |
| Weight | 2.046 LB |
| EAN or UPC | 722470014522 |

