- 5" Angle Sander
- 0.7 hp Motor
- 7,000 rpm
- 5/8"-11" Spindle Size
- 1/8" Hose
applications
- Surface preparation
features
- Safety lock-off throttle
- Compact design for increased access and comfort
| Length | 9.600 in |
| Air Consumption [Max] | 18 ft3/min |
| Rotation Speed | 7000 rpm |
| Air Consumption [Average] | 4.5 ft3/min |
| NPTF Size | 1/4 in |
| Weight | 4.2 LB |

