- 7" Angle Grinder, 2.5 Hp, 7500 rpm, 5/8"-11
applications
- Continuous-use, heavy-duty surface preparation and material removal
features
- Convenient, button-design, safety lock-off throttle
- One-piece housing reduces maintenance costs
- Heavy-duty, air-cooled spiral gears and double bearings for added durability
- Ergonomic, composite grip for comfort and reduced vibration
- Dual exhaust silencing for added noise control
- Left- or right-hand-assist handle positions
| NPTF Size | 3/8 in |
| Air Consumption [Average] | 10 ft3/min |
| Type | Angle |
| Air Consumption [Max] | 40 ft3/min |
| HP [Max] | 2 1/2 hp |
| Rotation Speed [Max] | 7500 rpm |
| Length [Max] | 12.9 in |
| Weight | 7.161 LB |
| EAN or UPC | 722470194576 |

