- 7" Angle Sander, 1.7 Hp, 7500 rpm
applications
- Continuous-use, heavy-duty surface preparation and material removal
features
- Convenient, button-design, safety lock-off throttle
- One-piece housing reduces maintenance costs
- Heavy-duty, air-cooled spiral gears and double bearings for added durability
- Ergonomic, composite grip for comfort and reduced vibration
- Dual exhaust silencing for added noise control
- Left- or right-hand-assist handle positions
| HP [Max] | 1.700 hp |
| Air Consumption [Max] | 28 ft3/min |
| Air Consumption [Average] | 7 ft3/min |
| Rotation Speed [Max] | 7500 rpm |
| Type | Heavy-Duty |
| NPTF Size | 3/8 in |
| Weight | 6.547 LB |
| EAN or UPC | 722470191582 |

