- 7" Vertical Grinder, 2.0 Hp, Type 27
applications
- Continuous, heavy-duty grinding
features
- Safety lock-off throttle
- Governor controlled to maintain speed under load
- Double bearing spindle design for durability
- Built-in exhaust silencer system for noise control
| Length [Max] | 12.5 in |
| Air Consumption [Average] | 7 ft3/min |
| Air Consumption [Max] | 28 ft3/min |
| HP [Max] | 2 hp |
| Type | Heavy-Duty |
| Rotation Speed [Max] | 7000 rpm |
| NPTF Size | 1/2 in |
| Weight | 16.777 LB |
| EAN or UPC | 722470191971 |

