- 4" Angle Grinder
- 0.9 hp Motor for Extra Stall Resistance
- 10,000 rpm
- 3/8"-24" Spindle Size
applications
- Heavy grinding and MRO applications
features
- Motor has extra stall resistance
- Safety lock-off throttle
- Governor controlled to maintain speed under load
- Heavy-duty spiral gears for reliability
- Ergonomic, composite grip for comfort and reduced vibration
| Air Consumption [Max] | 24 ft3/min |
| Air Consumption [Average] | 6 ft3/min |
| NPTF Size | 1/4 in |
| Length | 8 in |
| Rotation Speed | 10000 rpm |
| Weight | 4.0 LB |
| EAN or UPC | 722470017677 |

