- 4 1/2" Angle Grinder, 10,000 rpm, Type 27, 5/8"-11
applications
- Heavy grinding and MRO applications
features
- Safety lock-off throttle
- Governor controlled to maintain speed under load
- Heavy-duty spiral gears for reliability
- Ergonomic, composite grip for comfort and reduced vibration
| HP [Max] | 0.900 hp |
| NPTF Size | 1/4 in |
| Air Consumption [Average] | 6 ft3/min |
| Rotation Speed [Max] | 10000 rpm |
| Air Consumption [Max] | 24 ft3/min |
| Type | Angle |
| Length [Max] | 8 in |
| Weight | 8.184 LB |
| EAN or UPC | 722470017684 |

