- 3/16" Orbital Jitterbug Sander
- 0.4 hp Motor Provides for Power to Match the Job
- 10,000 rpm
applications
- Finishing wood, composite, and prepainted surfaces
features
- Choices of orbit and pad sizes to match the job
- Heavy-duty sealed bearings for durability
- Built-in regulator for positive control
- Rear exhaust
- Built-in silencing system for noise control
includes
- 3" x 4" P.S.A. pad
| Air Consumption [Max] | 26 ft3/min |
| Sanding Pad Size | 3 in x 4 in |
| Air Consumption [Average] | 6.2 ft3/min |
| Rotation Speed | 10000 rpm |
| Length | 6 1/2 in |
| NPTF Size | 1/4 in |
| Weight | 4.7 LB |
| EAN or UPC | 722470193272 |

