- Orbital Palm Sander, 5", 12,000 rpm, 3/16" Orbit
applications
- Refinish applications on wood, metal, painted and composite materials
features
- Built-in regulator for positive control
- Ergonomically advanced composite housing design reduces fatigue
- Choices of orbit and pad sizes to match the job
- Built-in silencing system for noise control
- Heavy-duty sealed bearings for durability
includes
- Complete with vacuum shroud for dust-free hookup
| Type | Palm |
| Rotation Speed [Max] | 12000 rpm |
| Length [Max] | 7.5 in |
| Air Consumption [Max] | 22 ft3/min |
| Sanding Pad Size | 5 in |
| HP [Max] | 0.350 hp |
| Air Consumption [Average] | 5.5 ft3/min |
| NPTF Size | 1/4 in |
| Weight | 3.069 LB |
| EAN or UPC | 722470190967 |

