- 3/16" Orbital Palm Sander 6" Pad
- 0.35 hp Motor Provides Power to Match the Job
- 12,000 rpm
- 5/16"-24" Spindle Size
applications
- Refinish applications on wood, metal, painted and composite materials
features
- Built-in regulator for positive control
- Ergonomically advanced composite housing design reduces fatigue
- Choices of orbit and pad sizes to match the job
- Built-in silencing system for noise control
- Heavy-duty sealed bearings for durability
includes
- Complete with vacuum shroud for dust-free hookup
| Length | 7 1/2 in |
| Air Consumption [Max] | 22 ft3/min |
| Sanding Pad Size | 6 in |
| Rotation Speed | 12000 rpm |
| NPTF Size | 1/4 in |
| Air Consumption [Average] | 5.5 ft3/min |
| Weight | 1.5 LB |
| EAN or UPC | 722470190950 |

