- Auto Shut Off Straight Screwdriver
- 0.5 hp Motor
- 1,700 rpm
- A Choice of Speeds to fit your Job w/Convenient Thumb Operated Reverse
- Precision Engineered for Ultimate Reliability
applications
- Precision high volume assembly
features
- Adjustable, auto shut-off clutch for precision, smooth disengagement, and minimum vibration
- Choice of speeds to fit your job, with convenient, thumb-operated reverse
- Precision engineered for ultimate reliability
- Rear exhaust with built-in silencing system and built-in suspension bail
- “Softouch” handle grip offers ultimate comfort and reduced vibration
| Rotation Speed | 1700 rpm |
| Air Consumption [Max] | 16 ft3/min |
| Length | 8 1/4 in |
| Torque Range | 5 to 30 in lb |
| Air Consumption [Average] | 4 ft3/min |
| NPTF Air Inlet | 1/4 in |
| Weight | 1.5 LB |
| EAN or UPC | 722470185833 |

