- Air on Top Auto Shut-Off Screwdriver
- Air on Top Feature Allows for Clean Vertical Suspension w/o Trailing Hoses
- 1,100 rpm
- 5-45 in/lb Torque Range
applications
- Precision high volume assembly
features
- Air on top" feature allows for clean vertical suspension without trailing hoses
- Adjustable, auto shut-off clutch for precision, smooth disengagement, and minimum vibration
- Choice of speeds to fit your job, with convenient, thumb-operated reverse
- Precision engineered for ultimate reliability
- Through handle exhaust with built-in silencing system and built-in suspension bail
- “Softouch” handle grip offers ultimate comfort and reduced vibration
| Length | 8 1/4 in |
| NPTF Air Inlet | 1/4 in |
| Torque Range | 5 to 45 in lb |
| Air Consumption [Max] | 16 ft3/min |
| Air Consumption [Average] | 4 ft3/min |
| Rotation Speed | 1100 rpm |
| Weight | 2.0 LB |
| EAN or UPC | 722470185802 |

