- Auto Shut-Off Screwdriver, 1700 rpm, 5-30 In. Lbs.
applications
- Precision high volume assembly
features
- “Softouch” handle grip offers ultimate comfort and reduced vibration
- Choice of speeds to fit your job, with convenient, thumb-operated reverse
- Through handle exhaust with built-in silencing system and built-in suspension bail
- Precision engineered
- Adjustable, auto shut-off clutch for precision, smooth disengagement, and minimum vibration
| Air Consumption [Max] | 16 ft3/min |
| Torque Range | 5 to 30 in lb |
| Rotation Speed [Max] | 1700 rpm |
| Air Consumption [Average] | 4 ft3/min |
| Length [Max] | 8.25 in |
| HP [Max] | 1/2 hp |
| Weight | 4.092 LB |
| EAN or UPC | 722470185789 |

