- Positive Clutch Screwdriver w/0.9 hp Motor and Direct Drive for Ultimate Stall Resistance
- 2,000 rpm
- Precision Engineered for Ultimate Reliability
- Best used for High Volume, High Prevailing Torque Self-Tapping Screws and Fasteners
applications
- High volume, high prevailing torque, fast run-down self-tapping screws and fasteners
features
- Motor with direct drive for ultimate stall resistance
- Above-trigger-mounted reverse for rapid change in direction
- Precision engineered for ultimate reliability
- Through handle exhaust with built-in silencing system
- Advanced, ergonomically-designed handle with "Softouch" coating offers ultimate comfort and reduced vibration
| Rotation Speed | 2000 rpm |
| NPTF Air Inlet | 1/4 in |
| Length | 8 in |
| Air Consumption [Average] | 4.6 ft3/min |
| Air Consumption [Max] | 18.4 ft3/min |
| Torque Range | 10 to 55 in lb |
| Weight | 2.0 LB |
| EAN or UPC | 722470191100 |

