- Direct Drive Screwdriver, 5-35 In. Lbs., 1800 rpm,
applications
- High volume, self-tapping assembly
features
- Motor has extra stall resistance
- Unique paddle forward-reverse trigger for instant change in direction
- Compact design for increased access and comfort
- “Softouch” handle grip offers ultimate comfort and reduced vibration
- Through handle exhaust
| Air Consumption [Max] | 16 ft3/min |
| Torque Range | 5 to 35 in lb |
| Rotation Speed [Max] | 1800 rpm |
| Air Consumption [Average] | 4 ft3/min |
| HP [Max] | 1/2 hp |
| Length [Max] | 127 in |
| NPTF Air Inlet | 1/4 in |
| Weight | 3.069 LB |
| EAN or UPC | 722470192008 |

