- Direct Drive Screwdriver, 5-45 In. Lbs., 750 rpm,
applications
- High volume, self-tapping assembly
features
- Motor has extra stall resistance
- Unique paddle forward-reverse trigger for instant change in direction
- Compact design for increased access and comfort
- Through handle exhaust
- “Softouch” handle grip offers ultimate comfort and reduced vibration
| Air Consumption [Max] | 16 ft3/min |
| Length [Max] | 6.25 in |
| Air Consumption [Average] | 4 ft3/min |
| Torque Range | 5 to 45 in lb |
| NPTF Air Inlet | 1/4 in |
| Rotation Speed [Max] | 750 rpm |
| HP [Max] | 1/2 hp |
| Weight | 3.069 LB |
| EAN or UPC | 722470191995 |

