- Pistol Grip Recoilless Needle Scaler
- Only 3.5m/s² Vibration Level to Reduce Operator Fatigue
- Best Used for Surface Preparation and Lead Paint Abatement
applications
- Surface preparation
- Lead paint abatement
features
- Only 3.5 m/s2 vibration level to reduce operator fatigue
- High blow frequency for increased production
- Low air consumption for use with limited air supply or multiple tool applications
includes
- 1/8" or 2 mm needles
options
- Nonmetallic vacuum shroud available
| Blows/Impacts Per Minute | 3400 blows/min |
| Air Consumption [Max] | 12 ft3/min |
| Bore Size | 1 in |
| NPTF Size | 1/4 in |
| Air Consumption [Average] | 3 ft3/min |
| Type | Needle Scaler |
| Weight | 6.4 LB |
| EAN or UPC | 722470017714 |

