- Recoilless Needle Scaler, Pistol Grip, 28 Needles
applications
- Lead paint abatement
- Large area surface preparation
features
- Only 3.5 m/s2 vibration level to reduce operator fatigue
- High blow frequency for increased production
- Low air consumption for use with limited air supply or multiple tool applications
includes
- Supplied with 1/8" or 2 mm needles
| Air Consumption [Max] | 12 ft3/min |
| NPTF Size | 1/4 in |
| Bore Size [Max] | 1 in |
| Air Consumption [Average] | 3 ft3/min |
| Blows/Impacts Per Minute | 3400 blows/min |
| Stroke Length [Max] | 1 1/8 in |
| Type | Needle Scaler |
| Weight | 13.094 LB |

