- Recoilless Scaling Hammer
- Only 2 m/s² Vibration Level to Reduce Operator Fatigue
- Best Used for Removal of Scale, Weld Spatter and Other Residues in Shipyards, and Foundry and Fabrication Shops
applications
- Removal of scale, weld spatter, and other residues in shipyards, foundry, and fabrication shops
features
- Only 2 m/s2 vibration level reduces operator fatigue
- Rugged, all-steel construction for added reliability
- Compact design for increased access and comfort
options
- Three sizes of carbide chisels available
| Air Consumption [Max] | 12 ft3/min |
| Blows/Impacts Per Minute | 9000 blows/min |
| Length | 8 1/4 in |
| Bore Size | 0.75 in |
| Air Consumption | 3 ft3/min |
| Hose Size | 0.375 in |
| NPTF Size | 1/4 in |
| Weight | 4.0 LB |
| EAN or UPC | 722470012320 |

