- Sump Strainer
- 50 gal/min
- 100 Mesh
- 2" NPT Female Nut, Metal w/Cast Aluminum Top
- w/o Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
features
- Non-toxic: Will not cause adverse health effects
- Does not contain any ozone-depleting substances
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 4.28125 in |
| Port Type | NPT |
| Port Size | 2 |
| End Type | Female NPT |
| Mesh | 100 |
| Strainer Type | Sump Strainer |
| Bypass Valve | w/o Bypass |
| Length | 9 3/4 in |
| Style | Die-Cast Aluminum |
| Nut Material | Metal w/Cast Aluminum Top |
| Pipe Size | 2 in |
| Weight | 6.0 LB |

