- Clamp Meter
features
- Measures from 10 A to 2000 A DC
- Large jaw size (64 mm) for measuring large, high current conductors
- Use the logging function for the recording and saving up to 65,000 measurements
- Includes magnetic hanging strap
| Storage Temperature | -40°C to +60°C |
| Temperature Coefficient | Add 0.1 x (specified accuracy) /°C (< 18 °C or > 28 °C) |
| Height | 16.5 mm |
| Depth | 1.4 mm |
| Width | 2.5 mm |
| Weight | 0.0 LB |
| EAN or UPC | 95969785273 |

