- 10.90" Long
- 0.170" Wide
- 0.0550" Thick
- Natural Color
- Packaged 1000/Bag
features
- Made from durable nylon 6/6 material
- UVB ties resist harmful light rays
- Serviceable through temperatures -40 °F to 185 °F (-40 °C to 85 °C)
- DoubleLock™ design has teeth on both sides of the tie for 50% greater strength
| Thickness | 0.055 in |
| Color | Natural |
| Length | 10.900 in |
| Military Spec | MS3367 |
| Weight | 3.54 LB |
| Military Specification Number | MS3367 |
-
Pre-Packed Quantities


