- Number of Grooves: 1
- 3V Belt Size
- QD Bushing Required
- 6.00 in OD
| Bushing Type | QD |
| Belt Size | 3V |
| No. of Grooves | 1 |
| Outside Dia. | 6.00 in |
| Bushing Series | SH |
| Weight | 5.05 LB |
| EAN or UPC | 72053098020 |
| Bushing Type | QD |
| Belt Size | 3V |
| No. of Grooves | 1 |
| Outside Dia. | 6.00 in |
| Bushing Series | SH |
| Weight | 5.05 LB |
| EAN or UPC | 72053098020 |