- 1 3/16 in Wide, 52.6 in Long, 3/8 in High, with a 22 ° angle V
| Pitch Length | 52.6 in |
| Cross Section Width | 1 3/16 in |
| Angle of Sheave Groove | 22 ° |
| Cross Section Height | 3/8 in |
| Belt Size | 1922V |
| Weight | 1.28 LB |
| EAN or UPC | 72053108194 |
| Pitch Length | 52.6 in |
| Cross Section Width | 1 3/16 in |
| Angle of Sheave Groove | 22 ° |
| Cross Section Height | 3/8 in |
| Belt Size | 1922V |
| Weight | 1.28 LB |
| EAN or UPC | 72053108194 |