Skip to content Skip to navigation menu
Vortex® Pass Thru® Extension

231060GR

Vortex® Pass Thru® Extension
Item #102145592
  • 3/8 in Drive Size
  • 3 in Length
Vortex® Pass Thru® Extension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive Size
  • 3 in Length

features

  • Pass-Thru™ system eliminates the need for deep sockets
  • Works with Pass-Thru™ GearRatchet™ system
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
Type Pass-Through
Length 3 in
Drive Size 3/8 in
Weight 0.18 LB
EAN or UPC 82171310607
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison