- Pass-Thru® Quick-Release Adapters
- 1/4" Square Drive
- 0.89 in
description
- The Pass-Thru™ socket and GearRatchet™ ratchet system by GEARWRENCH was designed to improve productivity and access on every job. The GearRatchet™ ratchets need as little as 5° to move fasteners vs. 30° for standard wrenches and are 40% stronger than standard ratchets by eliminating the drive tang. The ratchets are up to 50% thinner than standard ratchets providing superior access to even the most hard-to-reach fasteners.
features
- Adapts Pass-Thru™ system for use with standard sockets
- Adapter features push-button for quick-release
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Enables a 1/4" Pass-Thru™ ratchet to use standard 1/4" sockets
| Type | Pass-Through Adapter |
| Length | 0.890 in |
| Drive Size | 1/4 in |
| Locking Type | Ball |
| Weight | 0.035 LB |
| EAN or UPC | 82171310614 |

