Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vortex® Pass Thru® Extension

241080GR

Vortex® Pass Thru® Extension
Item #102113427
  • 1/2 in Drive Size
  • 6 in Length
Vortex® Pass Thru® Extension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Drive Size
  • 6 in Length
Drive Size 1/2 in
Type Pass-Through
Length 6 in
Weight 0.25 LB
EAN or UPC 82171241000
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison