- 3 Pieces
- Straight
- 45 Degree
- Duck Bill
- Pliers Set
features
- Aligned, serrated tips for precision gripping
- Flush rivet for strength and narrow profile
- Compound joint allows access with minimal handle movement
- Jaws open greater distance than the handle for added reach in tight locations
- Dual-dipped handle for comfort and grip
- Corrosion-resistant alloy steel
- Maximum reach without exceeding center point of interference
| Set Includes | 12.62 in Duck Bill, 12.75" 45 Degree, 13 In Straight |
| Overall Length [Min] | 12.62 in |
| Overall Length | 13 in |
| No. of Pieces | 3 |
| Grip | Cushioned |
| Overall Length [Max] | 13 in |
| Plier Type | Duck Bill, 45°, Straight |
| Spring | No |
| Weight | 2.5 LB |

