- 2 Pieces
- Straight
- 45 Degree
- Pliers Set
features
- Aligned, serrated tips for precision gripping
- Flush rivet for strength and narrow profile
- Compound joint allows access with minimal handle movement
- Jaws open greater distance than the handle for added reach in tight locations
- Dual-dipped handle for comfort and grip
- Corrosion-resistant alloy steel
- Maximum reach without exceeding center point of interference
includes
- 13" straight tip pliers
- 12.75" 45° tip pliers
| Overall Length [Max] | 13 in |
| Spring | No |
| Overall Length [Min] | 12.75 in |
| Plier Type | 45°, Straight |
| No. of Pieces | 2 |
| Grip | Cushioned |
| Overall Length | 13 in |
| Weight | 1.81 LB |
| EAN or UPC | 99575821165 |

