- 7 Piece Mixed Plier Master Set w/a 9 1/2" Tongue and Groove Plier, 7" Diagonal Cutting Plier, 8" Long Nose Plier, 8" Slip Joint Plier, 12" Groove Joint w/Straight Jaw Plier, 8" Lineman Plier, 8" End Nipper Plier
description
- GEARWRENCH offers a broad range of pliers, including tongue and groove, slip joint, and solid joint pliers in a variety of styles. They are made from alloy steel to provide improved strength and durability. Available with either a dual material grip or a dipped handle that is easy to clean, the GEARWRENCH pliers are designed for ergonomic comfort during continuous use. We make GEARWRENCH pliers for gripping, twisting, cutting, stripping, or bending wire and cable in professional, industrial and at-home uses.
features
- Finger Tipping" end texture grips for access
- Dual material handles offer a more comfortable grip and higher performance
includes
- 9 1/2" tongue and groove pliers
- 7" diagonal cutting pliers
- 8" long nose pliers
- 8" slip joint pliers
- 12" groove joint with straight jaw pliers
- 8" linesman pliers
- 8" end nipper pliers
| No. of Pieces | 7 |
| Overall Length [Max] | 12 in |
| Set Includes | 7 Pliers |
| Overall Length [Min] | 7 in |
| Plier Type | Diagonal Cutting, Lineman's, Slip Joint, Tongue & Groove, Straight Jaw, Long Nose, Nipper |
| Weight | 6.625 LB |
| EAN or UPC | 99575821080 |

