- Single Row Radial Bearing
- 1/8" ID x 3/8" OD x 5/32" Wide
- Double Shielded
- No Snap Ring
- Standard (ABEC 1)
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Inner Ring Width | 5/32 in |
| Cage Material | Steel |
| I.D. | 1/8 in |
| Material | Steel |
| Temperature Range [Max] | 350 °F |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Seal Material | Metal |
| Static Load Rating [Max] | 51 lbf |
| Outer Ring Width | 5/32 in |
| Locking Device | No Locking Device |
| Fillet Radius | 0.012 in |
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| icNumber | 7696488 |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 144 lbf |
| Capacity | Standard Capacity |
| Temperature Range [Min] | -20 °F |
| Bore Type | Round Bore |
| Origin | Single Row Radial |
| O.D. | 0.375 in |
| Enclosure | Double Shielded |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Precision | Standard |
| Seal Type | Non-Contact Seals |
| No. in Set | Single Bearing |
| Lubricant | General Purpose |
| Weight | 0.003 LB |
| EAN or UPC | 662300150405 |

