- Single Row Radial Bearing
- 3/16" ID x 1/2" OD x 0.196" Wide
- Double Shielded
- No Snap Ring
- Standard (ABEC 1)
| O.D. | 0.5 in |
| Bearing Type | Radial |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Preload Level | None |
| Temperature Range [Min] | -20 °F |
| Enclosure | Double Shielded |
| Capacity | Standard Capacity |
| I.D. | 3/16 in |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Static Load Rating [Max] | 109 lbf |
| Lubricant | General Purpose |
| Cage Type | Metal |
| Contact Angle | 0° |
| Temperature Range [Max] | 350 °F |
| Outer Ring Width | 0.196 in |
| Origin | Single Row Radial |
| Inner Ring Width | 0.196 in |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 294 lbf |
| Material | Steel |
| Precision | Standard |
| Inch/Metric | Inch Bore |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Fillet Radius | 0.012 in |
| Seal Type | Non-Contact Seals |
| Seal Material | Metal |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| icNumber | 7696102 |
| Weight | 0.005 LB |
| EAN or UPC | 662300150757 |

