- Single Row Radial Bearing
- 1 1/8" ID x 2 1/8" OD x 3/8" Wide
- Open
- No Snap Ring
- Standard (ABEC 1)
| Outer Ring Width | 3/8 in |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Material | Steel |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Inner Ring Width | 3/8 in |
| Precision | Standard |
| Seal Type | Unsealed |
| Dynamic Load Rating | 2410 lbf |
| Contact Angle | 0° |
| O.D. | 2.125 in |
| Fillet Radius | 0.031 in |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Static Load Rating [Max] | 1340 lbf |
| Enclosure | Open |
| icNumber | 7697583 |
| Inch/Metric | Inch Bore |
| Cage Material | Steel |
| I.D. | 1 1/8 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Radial |
| Bearing Type | Radial |
| Weight | 0.194 LB |
| EAN or UPC | 662300155554 |

