Skip to content Skip to navigation menu
T-Handle Reamer

318-130

T-Handle Reamer
Item #101627171
  • T-Handle Reamer
  • Inside Deburring Edge Tool With Capacity Of 1/8" To 1/2"
T-Handle Reamer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • T-Handle Reamer
  • Inside Deburring Edge Tool With Capacity Of 1/8" To 1/2"

features

  • Useful for removing burrs from steel, brass, aluminum, plastic, wood and wallboard
  • Precision machined cutting edges smooth metal surfaces with little effort
  • T-handle grip offers greater leverage for easier reaming
  • Great tool for enlarging holes in wood
  • Made of hardened and tempered tool steel with precision ground cutting edges
Size Type Fractional Sizes
Overall Length 5.75 in
Reamer Style Straight Flute Reamer
Shank Type Cylinder
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison