- #40 Single Strand Standard-Duty Connecting (Master) Link
- Spring Clip Link Type
- Stainless Steel
- 1/2" Pitch
| Chain Type | ANSI |
| Material | Stainless Steel |
| Duty | Standard-Duty |
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Chain Pitch | 1/2 in |
| Pin Material | Stainless Steel |
| Type | Connecting (Master) Link |
| Link Type | Spring Clip |
| Weight | 0.08 LB |
| EAN or UPC | 844330030159 |

