- #50 Chain
- 1 Strand
- Riveted
- Stainless Steel Material
- 10 Foot Box
| Chain No. | 50 |
| Chain Pitch | 5/8 in |
| Package Type | 10 Foot Box |
| Self-Lubricating | No |
| Rated Working Load | 456 lb |
| No. of Strands Across | 1 |
| Roller Dia. | 0.4 in |
| Pins & Rollers | Standard |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Pin Material | Stainless Steel |
| Pin Diameter | 0.199 in |
| Link Plates Thickness | 0.079 in |
| Side Bow | No |
| Pin Overall Length | 0.857 in |
| Link Plates Height | 0.583 in |
| Material | Stainless Steel |
| Chain Construction | Riveted |
| Roller Width | 3/8 in |
| Weight | 2.06 LB |
| EAN or UPC | 844330030326 |
-
Pre-Packed Quantities


