There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
Pins & Rollers
Standard
Side Bow
No
Chain Pitch
2 in
Chain Construction
Riveted
Material
Carbon Steel
Package Type
10 Foot Box
Link Plates Thickness
0.154 in
Chain No.
2080
Pin Diameter
0.313 in
Pin Material
Carbon Steel
Duty
Heavy Series
Pin Overall Length
1.469 in
Chain Type
ANSI
Link Plates Height
0.906 in
Chain Series
2050, 2052, 2058, 2059
Roller Width
5/8 in
No. of Strands Across
1
Self-Lubricating
No
Rated Working Load
3,000 lb
Roller Dia.
5/8 in
Weight
1.56 LB
EAN or UPC
6623901244454
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back