- Air Power Source
- 205 Series
- 1/4 in Fluid Inlet Size
description
- Graco's ChemSafe pumps feature PTFE or UHMWPE (ultra high molecular weight polyethylene) corrosion-resistant fluid paths, which make them ideal for corrosive and abrasive chemicals. There's no exposed metals and they can be configured in various materials to meet most abrasion, temperature, and chemical compatibility requirements. Plus they're dead-head capable and achieve high flow rates while minimizing air consumption and operational noise.
features
- Max flow rate of 3.6 gpm (14 lpm)
- High quality machined design provides a precision fit and superior chemical containment compared to molded pumps
- Corrosion-resistant exterior with no exposed metal reduces maintenance, extends pump life and offers clean, safe operation
- Removable air motor offers easy and intuitive maintenance ensuring maximum pump performance and availability
- Ideal for corrosive and abrasive liquids such as acids, fuels, glues, paints, resins, inks, or wastewater
| Connection Type | Threaded |
| Power Source | Air |
| Operating Temperature [Min] | 32 °F |
| Air Inlet | 1/8 in |
| Ball/Check Material | PTFE |
| Fluid Section Material | PTFE |
| Air Inlet Thread Gender | Female |
| Maximum Pumpable Solids Size | 0.06 in |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Air Inlet Type | NPT |
| Manifold Configuration | Center Port |
| Diaphragm Material | PTFE Overmolded |
| Material | PTFE |
| Manifold O-Ring Material | PTFE |
| Operating Temperature [Max] | 212 °F |
| Fluid Inlet | 1/4 in |
| Flow Rate [Max] | 2.5 gpm, 9.5 lpm |
| Air Consumption [Max] | 4.8 SCFM |
| Solid Size [Max] | 0.06 in, 1.5 mm |
| Fluid Outlet Thread Type | NPT |
| Storage Temperature [Min] | 32 °F |
| Fluid Outlet Thread Gender | Female |
| Type | Pneumatic Diaphragm Pump |
| Flow [Max] | 2.5 gal/min |
| Fluid Inlet Thread Type | NPT |
| Fluid Inlet Size | 1/4 in, 6.35 mm |
| Fluid Outlet | 1/4 in |
| Center Section Material | Polypropylene |
| Compatible Material | Antifreeze, Detergent, Gel-Coat, Asphalt, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Water - Wastewater Treatment, Water - Wastewater Transfer, Food and Personal Care, Ink |
| Fluid Inlet Thread Gender | Female |
| Series | 205 |
| Ball Material | PTFE |
| Cycle Rate [Max] | 375 CPM |
| Seat Material | PTFE |
| Fluid Pressure [Max] | 7 bar, 100 psi |
| Fluid Outlet Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 755652266907 |

